- Easy-to-use and store Grab & Go ® Zipper Bag Kits containing a variety of spill response materials and equipment specifically designed to meet your needs
- Clear Bag is easy to handle and carry and keeps the contents both visible to the spill responder
- Each Kit has Grommets, allowing it to be mounted on walls or other surfaces
- Zipper Bag keeps sorbents clean and protected when not in use
- Kit measures approximately 22" x 6" x 18"
Spilfyter® Grab & Go ® Hazmat Zipper Bag Spill Kit (Absorbs Up To 5 Gal)
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$87.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Sock Size | 3 x 48 in |
| Perforations | Yes |
| Container Size | 5 gal |
| Pad Size | 16 x 18 in |
| Absorbency Weight | Heavy |
Product Details
| Wheels | No |
| Shelf Life | 2 yr |
| Container Material | PVC |
| Drum Capacity | 5 gal |
| Manufacturers Part Number | 2053BG |
| Brand | Spilfyter |
| Type | Chemical Spill Kit |
| Color | Yellow |
| Socks | 3 |
| Capacity/Absorption Gallons | 5 gal |
| Pads | 20 |
| Description | Grab & Go® Hazmat Zipper Bag Spill Kit |
| Fluids Absorbed | Hazardous Materials |
| Package Quantity | 1 |
| Storage | Grab & Go Clear Zipper Bag |
| Container Type | Bag |
| Number of Pads | 20 |
| Number of Gloves | 1 Pair |
Warranty
| Warranty | 1 yr |