Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Tartan

Model # :WBB3220091

MPN #: 7000131573

3M™ Tartan™ HB903 Pistol Grip Box Sealing Tape Hand Dispenser, 2"W Tape - Pkg Qty 24

Product Description
Tartan™ Pistol Grip Box Sealing Tape Dispenser HB903 is an affordable, portable, hand-held tape dispenser designed with a pistol-grip design for easy application. Easy-to-use, you can tack, roll, buff and tear in one fluid motion. The lightweight and rugged construction of this box tape dispenser creates a durable, yet portable, tool for sealing, combining, reinforcing and bundling. Adjustable, hub-mounted tape brake offers control of tension and delivery

Affordable and Comfortable Tape Gun Tartan™ Pistol Grip Box Sealing Tape Dispenser HB903 is an economical, lightweight, portable, easy-to-operate, hand-held tape dispenser. This packaging tape dispenser features a pistol-grip design to allow the operator to apply, cut and buff tape in a fluid, one-handed motion. It is constructed from metal and durable plastic and is tough enough to withstand high-volume shipping environments. Tartan™ Pistol Grip Box Sealing Tape Dispenser HB903 allows for 2 inch (48 mm) wide tape for box sealing applications. Tartan™ Pistol Grip Box Sealing Tape Dispenser HB903 is a necessary tool wherever products are processed, repackaged or prepared for distribution.

Recommended Applications:
  • Carton sealing
  • Box sealing
  • Combining
  • Reinforcing
  • Bundling operations


PRICE
$462.00  Sold in packages of 24 / $19.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-13/16
Width2 in
Height5-5/8 in
Min Tape Width2 in
Core Size3 in
Max Tape Width2 in

Product Details

TypeBox Sealing Tape Dispenser
ColorBlack
For Use WithPackaging Tape
StylePistol Grip
MaterialPlastic/Metal
Package Quantity24
Frame MaterialPlastic/Metal
Manufacturers Part Number7000131573
Brand3M Tartan