Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593491

MPN #: 15433

Hercules 15433 Pro Dope Thread Sealant - Plastic Pail With Handle 6 lb - Pkg Qty 6

Product Description
Hercules 15433 Pro Dope Thread Sealant - Plastic Pail With Handle 6 lb

Oil-based thread sealant. Not for use on plastic pipe or fittings. Gray color. Non-setting formula; Will not harden, crack or become brittle. Accepted for use on FlowGuard Gold Pipe and Fittings.

PRICE
$102.00  Sold in packages of 6 / $17.00 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6 lb

Product Details

Manufacturers Part Number15433
Package Quantity6
DescriptionPro Dope Thread Sealant - Plastic Pail With H&le
BrandHercules