Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593094

MPN #: 15806

Hercules 15806 Megaloc Thread Sealant - Screw Cap With Brush 8 oz. - Pkg Qty 24

Product Description
Hercules 15806 Megaloc Thread Sealant - Screw Cap With Brush 8 oz.

Now made with DuPont Kevlar. Wipes easily from hands and tools with dry rag. No odor - No waiting - Non Flammable. High performing thread sealant. Grit-free.

PRICE
$312.00  Sold in packages of 24 / $13.00 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8 oz

Product Details

Manufacturers Part Number15806
Package Quantity24
DescriptionMegaloc Thread Sealant - Screw Cap With Brush
BrandHercules