Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1592724

MPN #: 25698

Hercules 25698 Plumbers Firestop Sealant - Pail 5 gal

Product Description
Hercules 25698 Plumbers Firestop Sealant - Pail 5 gal

Latex-based in tumescent sealant. Meets many applications and codes. Provides up to a 3-hour fire rating.

PRICE
$359.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 Gallon

Product Details

Manufacturers Part Number25698
Package Quantity1
DescriptionPlumbers Firestop Sealant - Pail
ColorClear
BrandHercules