Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593341

MPN #: 15515

Hercules 15515 Grrip Industrial Black Thread Sealant- Screw Cap With Brush 1/2 Pt. - Pkg Qty 24

Product Description
Hercules 15515 Grrip Industrial Black Thread Sealant- Screw Cap With Brush 1/2 Pt.

All purpose, tough, pliable, non-petroleum based seal. Will not harden, crack, crumble or shrink. Sets up quickly and dries to form a very tough, yet flexible seal.

PRICE
$288.00  Sold in packages of 24 / $12.00 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2 pt

Product Details

Manufacturers Part Number15515
Package Quantity24
DescriptionGrrip Industrial Black Thread Sealant- Screw Cap With Brush
BrandHercules