Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593629

MPN #: 15435

Hercules 15435 Pro Dope Thread Sealant 1 Gallon - Pkg Qty 4

Product Description
Oil-based thread sealant. Not for use on plastic pipe or fittings. Gray color. Non-setting formula; Will not harden, crack or become brittle. Accepted for use on FlowGuard Gold Pipe and Fittings.

PRICE
$247.80  Sold in packages of 4 / $61.95 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

Manufacturers Part Number15435
Package Quantity4
DescriptionPro Dope Thread Sealant
BrandHercules