Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1592446

MPN #: 15525

Hercules 15525 Grrip Industrial Black Thread Sealant 1 Qt. - Pkg Qty 12

Product Description
Hercules 15525 Grrip Industrial Black Thread Sealant 1 Qt.

All purpose, tough, pliable, non-petroleum based seal. Will not harden, crack, crumble or shrink. Sets up quickly and dries to form a very tough, yet flexible seal.

PRICE
$443.40  Sold in packages of 12 / $36.95 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 qt.

Product Details

Manufacturers Part Number15525
Package Quantity12
DescriptionGrrip Industrial Black Thread Sealant
BrandHercules