Hercules GLUG® Drain Opener For Bathroom Type Clogs, Quart Bottle, 10 Bottles - 20450 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Hercules 20450 Glug - Bath - Liquid Drain Opener 1 qt.
Non-acid crystals clear sluggish drains, prevents clogs. Harmless to most metal and plastic pipe, valves and fittings.
Non-acid crystals clear sluggish drains, prevents clogs. Harmless to most metal and plastic pipe, valves and fittings.
PRICE
$125.00 Sold in packages of 10 / $12.50 ea
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Liquid |
| Type | Alkaline |
| Scent | Unscented |
| Size Type | Quart Bottle |
| Package Quantity | 10 Bottles |
| Chemical Compound | Potassium Hydroxide |
| Description | GLUG® Drain Opener For Bathroom Type Clogs |
| Manufacturers Part Number | 20450 |
| Brand | Hercules |