Hercules 252034 Cloroben Aid-Ox Flow Improver 9 lb
Oxygen-based foaming porosity restorer and cleaner. Frequently used on seasonal rentals. Non-aid, non-caustic formulation.
Hercules AID-Ox® Septic Drainfield & Cesspool Maintainer, 9 lb. Bottle, 4 Bottles - 252034 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$439.80 Sold in packages of 4 / $109.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9 lb |
Product Details
| Style | Powder |
| Type | Alkaline |
| Scent | Unscented |
| Size Type | 9 lb. Bottle |
| Package Quantity | 4 Bottles |
| Chemical Compound | Sodium Percarbonate |
| Description | AID-Ox® Septic Drainfield & Cesspool Maintainer |
| Manufacturers Part Number | 252034 |
| Brand | Hercules |