Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1593378

MPN #: 31174

Oatey 31174 Plumber's Putty - Plastic container 5 lb - Pkg Qty 6

Product Description
Oatey 31174 Plumber's Putty - Plastic container 5 lb

Fixture setting compound for setting frames, faucets, strainer baskets, etc. Stays flexible, will not crack or shrink. Easily workable, soft, pliable material. Not for use on marble, granite, plastic or any other dimensional stone. Meets Military Spec TTP-1536A.

PRICE
$52.20  Sold in packages of 6 / $8.70 ea

Min. purchase quantity is 4
4
4
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 lb

Product Details

Manufacturers Part Number31174
TypePlumber's Putty
Package Quantity6
DescriptionPutty – Plastic container
BrandOatey