Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.B. White

Model # :WBB3091102

MPN #: Foreman-500-Oil

LB White® Foreman® Foreman-500-Oil Portable Gas Heater

Product Description
The Foreman® portable heater series is vented and ideal for providing dry, clean heat into insulated spaces, work areas, docks. Use anywhere 100% clean air is needed. The ductable Foreman® heater series from L.B. White features a fully welded heat exchanger, quiet operation, and reliable, high CFM. L.B. White has designed every aspect of these portable construction heaters to withstand harsh working environments. We stand behind the reliability, durability and serviceability of our products in the field with an industry-leading two-year warranty.

Call our technical experts to help you select the correct size and quantity of portable heaters for your job site.

Features:
  • NEW 230,000 (DF & Oil), 500,000 (DF & Oil), and 750,000 (DF & Oil) Btu/h models
  • Dual Fuel (LPG/NG) and Diesel models available
  • Quiet burn with reliable, high CFM
  • Balanced handle & wheels for one person portability
  • Easy to transport with top lifting balefork lift pockets
  • Designed for efficient storage options
  • Ductable up to 100 feet
  • Aids fuel efficiency with air recirculation option, vent mode (fan only), and remote thermostatic control option
  • Robust materials with fully welded heat exchanger and powder coated protective frame


PRICE
$9,359.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length94 in
Width32 in
Height53 in
Weight979 lbs

Product Details

TypeIndirect Fired Heater
CFM3457 CFM
Max Run Time17 hr
ColorWhite
Amperage13.5 A
Fuel Tank Capacity57 gal
Voltage120 V
IncludesThermostat
Ignition TypeElectronic
Manufacturers Part NumberForeman-500-Oil
BTU500000 BTU
Fuel TypeDiesel
ThermostatYes
BrandL.B. White

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsANSI, CSA