Features:
- 3 adjustable shelves
- 1000 Lbs. Shelf Capacity
- Pad-lockable doors with pegboard panels
- 3 point locking system
- 6" full depth legs, gray
Weights & Dimensions
| Width | 48-3/16 in |
| Depth | 24-1/16 in |
| Height | 78 in |
| Weight | 513 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Storage Cabinet |
| Shelf Capacity | 1000 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | HDCP244878-3S95 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |