New Age Industrial HD Mobile Grab & Go Meal Cart with 2 Plastic Bag Holders, Silvery White/Dull Gray
Write a Review
|
Questions & Answers (0)
Product Description
Facilitate efficient "Grab & Go" meal distribution in K12 schools with the New Age Industrial 52655 Heavy Duty Aluminum Mobile Meal Cart. This all-welded aluminum cart is built for robust daily use, featuring solid welded bottom and middle shelves and four welded corner gussets for superior strength. Designed for rapid service, it includes two plastic bag dispensers/holders, enabling quick and hygienic bagging of meals. Integrated cutouts are perfectly sized to hold two full-size (18" x 26") food pans (not included) and dedicated storage for six square milk crates, ensuring all meal components are organized and accessible. Equipped with six heavy-duty swivel casters, this cart offers excellent maneuverability, while its 400 lb. weight capacity is ready for the busiest lunch rushes. Proudly Made in the USA. Silvery White/Dull Gray. Caster Diameter: 5"Swivel & 5" Rigid
PRICE
$6,999.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60-1/2 in |
| Width | 29-1/4 in |
| Height | 66 in |
| Weight | 159 lbs |
Product Details
| Assembly Required | No |
| Country of Origin | USA |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 52655 |
| Caster Type | 2 Rigid, 4 Swivel |
| Brand | New Age Industrial |