Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2117836

MPN #: AFCP-2460-5PY

Little Giant® Mobile A-Frame - Lean Tool Cart, Combo Pegboard/Louvered Panels, 24"D x 60"W

Product Description
Use in your Lean Manufacturing facility to transport and efficiently organize tools and parts. Visually locate items in seconds. Use tool shadowing on the pegboards to know immediately if a tool, accessory, or part is missing. The 16 gauge pegboard has holes on 1" centers that accept most standard hooks. Overall truck height is 56". This all-welded, heavy-duty, unit features a durable powder coated gray finish. Ships fully assembled. 2 rigid and 2 swivel 5" polyurethane casters make it easy to safely transport to the work area. (Pegs and bins not included.) Louvered panels accommodate all sizes of hanging bins. Pegboard or louvered panels are 48" high. This truck features both pegboard and louvered panel on both sides of the truck.

PRICE
$1,425.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1425.00
Buy 6 units - 11 units
1355.00Save $70.00 (5%)
Buy 12+ units
1309.00Save $116.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height56 in
Weight170 lbs
Wheel Diameter5"

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
Type2 Sided
ColorGray
Panel TypeCombo
IncludesWelded Combination Panels (Pegboard/Louvered) on both sides
MaterialSteel
Package Quantity1
Manufacturers Part NumberAFCP-2460-5PY
BrandLittle Giant

Warranty

Warranty1 Year Limited