Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Raymond Products

Model # :WBB384340

MPN #: 3826

Raymond Products 3826 Panel Mover 6" Phenolic Casters, 2 Fixed & Swivel, 3 Uprights

Product Description
Panel Mover 6" Phenolic Casters, 2 Fixed & 2 Swivel, 3 Standard Uprights

Constructed with 1" 16-gauge robotic welded tubular steel and steel plate for strength and long lasting durability. Platform and three removable uprights coated with non-mar skid-resistant vinyl. Uprights above platform keep objects in place. Standard, 26" high. 11-3/4" between upright sockets. Overall platform size is 27-1/2" x 38-1/2". Deck height is 8-3/4". Wheel type is Standard Phenolic Casters. Capacity is 2,400 lbs.. Made in the USA.

PRICE
$525.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-1/2 in
Width27-1/2 in
Height35 in
Weight Capacity2400 lbs
Wheel Diameter6 in
Deck Height8-3/4 in
Upright Height26 in
Usable Cradle Width11-3/4 in

Product Details

ColorRed
Wheel TypePhenolic, 2 Swivel, 2 Rigid
Country of OriginMade in USA
MaterialSteel
Number of Divider Rails3
Manufacturers Part Number3826
BrandRaymond Products