Vestil Steel A-Frame Cart, 72"L x 36-11/16"W x 56"H, 2000 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
If you need to move bulky sheets of material such as drywall, plywood, paneling, or sheets of metal, you need the heavy-duty A-Frame cart. A convenient parts tray is included between the A-frame uprights. Unit is easily secured for loading and unloading by using the foot operated caster brake.
PRICE
$909.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36-11/16 in |
| Height | 56 in |
| Weight Capacity | 2000 lbs |
| Weight | 196 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Poly-on-Steel |
| Type | A-Frame Cart |
| Color | Blue |
| Wheel Type | (2) Rigid, (2) Swivel with Brake |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | AF-3672 |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |