HDPE Bar - 3/4" Thick x 1" Wide x 24" Long
Write a Review
|
Questions & Answers (0)
Product Description
HDPE has good impact and moisture resistance. It is has good machinability and is often used to make plugs and seals.
PRICE
$11.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1 in |
| Thickness | 3/4 in |
| Tensile Strength | 4000 psi |
| Density | .035 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Opaque White |
| Temperature Range | -230 to 190 °F |
| Material | HDPE |
| Description | HDPE Bar |
| Hardness | 60D |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-PE-98 |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA, UL 94 HB |