Features:
- 100% Virgin high density Polyethylene (HDPE) construction
- One piece molded construction with taper
- FDA 21 CFR 177 1520 (c) 3 1a compliant for contact with food or food ingredients
- Compact and nestable design for simple storage
Weights & Dimensions
| Height | 7-1/2 in |
| Weight | 1 lbs |
| Diameter | 7-1/2 in |
Product Details
| Type | Open Head Pail |
| Capacity | 1 |
| Material | High-Density Polyethylene |
| Package Quantity | 180 |
| Color | White |
| Manufacturers Part Number | PAIL-1-PWP-180PK |
| Brand | Vestil |
Compliance & Certifications
| Certifications | FDA 21 CFR 177 1520 (c) 3 1a |