Features:
- Polyethylene construction is durable enough for the most demanding storage applications
- Durable design is strong enough for use in shipping applications
- Unique construction can be used in hot or cold applications
- FDA compliant materials
Weights & Dimensions
| Height | 2-1/2 in |
| Weight | 2 lbs |
| Diameter | 12-3/4 in |
Product Details
| Type | Lid |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | LID-SCR |
| Brand | Vestil |