Vestil HDPE Platform Truck, Ergonomic Fold Down Handle, 31-1/2" x 20-1/2", 500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Transport products quickly and easily in commercial or industrial applications with the versatile Platform Truck with fold down handle. Adjustable handle for pushing or pulling applications, folds down for storage. Will not rust, chip, or dent. Unit rolls smoothly on polyurethane casters.
PRICE
$178.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-1/2 in |
| Width | 20-1/2 in |
| Height | 11 in |
| Weight Capacity | 500 lbs |
| Weight | 23 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 20-1/2 in |
| Deck Length | 31-1/2 in |
| Deck Height | 6 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Folding Platform Truck |
| Deck Material | Plastic |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Folding Handle |
| Surface Type | Anti-Slip |
| Material | Polypropylene |
| Manufacturers Part Number | PC-60 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |