Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB54088

MPN #: HYD-5-EP

Vestil Hefti-Lift Hydraulic Lift-Positioner HYD-5-EP 400 Lb. Capacity

Product Description

User-friendly portable hydraulic lifts provide reliable, powerful lifting when moving and positioning loads. Economical and attractive, they're ideal for commercial or industrial uses. Includes removable chrome platform for operations requiring forks. Manual hydraulic foot pump yields ¾" of platform travel per stroke. Nonslip chain is used for accurate positioning. Units roll easily on two rigid and two swivel polyurethane casters and includes a foot operated brake. Not for use with pallets. All welded steel construction with chrome platform and uprights. Each fork is 4½"W x 2½"H, the fork length is the same as the platform length. Overall fork width is 22".

PRICE
$1,309.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width23 in
Height55 in
Lowered Height4-1/2 in
Raised Height44 in
Weight Capacity400 lbs
Weight320 lbs
Platform Width23 in
Platform Dimensions40"L x 23"W
Fork Length40 in
Fork Width4-1/2 in
Platform Length40 in
Load Center12 in

Product Details

TypeManual Stacker
Caster TypePolyurethane
MaterialSteel
Manufacturers Part NumberHYD-5-EP
BrandVestil