Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Presto

Model # :WB176510

MPN #: M478

PrestoLifts™ Hydraulic Stacker Lift Truck M478 1000 Lb. with Adj. Forks

Product Description
These lifts are designed to handle all types of lifting tasks. Simple to operate foot pedal provides effortless lifting and variable controlled lowering. Fits through standard doors and performs in highly congested areas. Safety tested for 25% overload. 5" phenolic load wheels and 4" swivel casters. Patented heavy-duty floor lock. 26" I.D. base width. Add 6" for overall base width.

PRICE
$4,469.00

1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width32 in
Height92 in
Lowered Height3-1/4 in
Raised Height76 in
Weight Capacity1000 lbs
Straddle Leg Width26 I.D. in
Lift Height Inches per Stroke1-1/8 in
Platform Dimensions---
Fork Length30 in
Load Center18 in

Product Details

Assembly RequiredNo
TypeFoot Pump Lift
ColorOrange
MaterialSteel
OperationFoot Operated
Manufacturers Part NumberM478
BrandPresto