Vestil Steel Counter Balanced Hefti-Lift, 59"L x 29-1/2"W x 68"H, 550 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
DC powered portable hydraulic lifts are user friendly providing reliable, powerful lifting when moving and positioning loads. Units roll easily on two rigid and two swivel poly-on-steel casters and include a foot operated brake. Not for use with pallets. All welded steel construction with chrome uprights. Variety of attachments available.
PRICE
$4,379.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59 in |
| Width | 29-1/2 in |
| Height | 68 in |
| Lowered Height | 2-3/4 in |
| Raised Height | 55-1/2 in |
| Weight Capacity | 550 lbs |
| Weight | 566 lbs |
| Fork Length | 25-3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Yellow/Black |
| Material | Steel |
| Manufacturers Part Number | HYD-CB-10-DC |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |