McDonnell & Miller Head Assembly 25A-HD, Use With Series 25-A
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 20 lbs |
Product Details
| Manufacturers Part Number | 127100 |
| Type | Head Assembly |
| For Use With | Series 25-A |
| Brand | McDonnell & Miller |
Warranty
| Warranty | 1 yr |
Related Products
Zurn 112-950XLT2 1-1/2 In. FNPT x FNPT Double Check Valve Assembly - 175 PSI - Lead-Free Cast Bronze Designed for installation on potable water lines to protect against both backsiphonage and backpressure of polluted water into the potable water supply. A test cock plug is provided to protectagainst fouling caused by insects, dirt and debris. Assembly shall provide protection where a potential non-health hazard exists. Standards Compliance Unless otherwise noted, applies to 3/4" thru 2" Horizontal ASSE® Listed 1015 (Vertical flow-up:1 1/4" thru 2") IAPMO® Listed CSA® Certified (Vertical ...
Zurn 34-SXL 3/4 In. FNPT x FNPT Strainer - 20 Mesh Screen - 300 WOG Lead Free Cast Bronze Recommended for a variety of water service lines including residential and commercial irrigation, swimming pools and cooling tower water. They are also designedto protect delicate equipment such as regulators and backflow preventers by filtering sediment which could cause premature failure. Standards Compliance NSF® Listed - Standard 61, Annex G Certified to NSF/ANSI 372 by IAPMO R&T
Zurn 1-SXL 1 In. FNPT x FNPT - Strainer - 20 Mesh Screen - 300 WOG Lead Free Cast Bronze Recommended for a variety of water service lines including residential and commercial irrigation, swimming pools and cooling tower water. They are also designedto protect delicate equipment such as regulators and backflow preventers by filtering sediment which could cause premature failure. Standards Compliance NSF® Listed - Standard 61, Annex G Certified to NSF/ANSI 372 by IAPMO R&T
Low Pressure Brazed Plate Heat Exchanger, BP410-40LP Smaller, lighter, stronger, more efficent; Bell & Gossett Brazed Plate Heat Exchangers are ideal for residential and light commercial hydronic systems because they provide maximum heat dissipation. Unlike conventional shell and tube heat exchangers, our units can be used even in applications where space is at a premium. Their efficient design allows them to provide more heat transfer using less space, making them well suited to a variety of installations, including: domestic hot water, pool heating, radiant floors and snow melt. The ...
Zurn 2-SXL 2 In. Strainer - FNPT x FNPT - Lead Free Cast Bronze - 20 Mesh Stainless Steel Screen Recommended for a variety of water service lines including residential and commercial irrigation, swimming pools and cooling tower water. They are also designedto protect delicate equipment such as regulators and backflow preventers by filtering sediment which could cause premature failure. Standards Compliance NSF® Listed - Standard 61, Annex G Certified to NSF/ANSI 372 by IAPMO R&T