Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB1877461

MPN #: XT-8

Zurn XT-8 2.1 Gallon Expansion Tank, 3/4 In. MNPT

Product Description
Zurn 114-950XLT2 1-1/4 In. FNPT x FNPT Double Check Valve Assembly - 175 PSI - Lead-Free Cast Bronze

Designed for installation on potable water lines to protect against both backsiphonage and backpressure of polluted water into the potable water supply. A test cock plug is provided to protectagainst fouling caused by insects, dirt and debris. Assembly shall provide protection where a potential non-health hazard exists.

Standards Compliance
  • Unless otherwise noted, applies to 3/4" thru 2" Horizontal
  • ASSE® Listed 1015 (Vertical flow-up:1 1/4" thru 2")
  • IAPMO® Listed
  • CSA® Certified (Vertical flow-up:1 1/2" & 2")
  • AWWA Compliant C510
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • NSF® Listed - Standard 61, Annex G
  • Certified to NSF/ANSI 372 by IAPMO R&T
PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height10-1/2 in
Weight6 lbs
Pipe Size3/4 in
Connection Size3/4 in
Max Accepted Volume Gallons1 gal
Diameter8 in

Product Details

Tank Volume2.1 gal
Pressure150 psi
MaterialCarbon Steel
Max Operating Temperature0°F - 200°F °F
Manufacturers Part NumberXT-8
Respirator Connection TypeNPT
BrandZurn