Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB1877478

MPN #: XT-35

Zurn XT-35 9.2 Gallon Expansion Tank, 3/4 In. MNPT

Product Description
Zurn 112-975XL2 1-1/2 In. FNPT x FNPT Reduced Pressure Principle Assembly - 175 PSI - Cast Bronze

Designed for installation on potable water lines to protect against both backsiphonage and backpressure of contaminated water into the potable water supply. Assembly shall provide protectionwhere a potential health hazard exists.

Standards Compliance
  • ASSE® Listed 1013
  • IAPMO® Listed
  • CSA® Certified B64.4
  • AWWA compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Certified to NSF/ANSI 372 by IAPMO R&T
  • NSF® Listed-Standard 61, Annex G
PRICE
$525.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height17-1/4 in
Weight16 lbs
Pipe Size3/4 in
Connection Size3/4 in
Max Accepted Volume Gallons4.25 gal
Diameter12-1/2 in

Product Details

Tank Volume9.2 gal
Pressure150 psi
MaterialCarbon Steel
Max Operating Temperature0°F - 200°F °F
Manufacturers Part NumberXT-35
Respirator Connection TypeNPT
BrandZurn