McDonnell & Miller Head Mechanism 93-HD, Use With Series 93, 193
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 15 lbs |
Product Details
| Manufacturers Part Number | 162400 |
| Type | Head Mechanism |
| For Use With | Series 93, 193 |
| Brand | McDonnell & Miller |
Warranty
| Warranty | 1 yr |
Related Products
For residential, commercial and industrial low or high pressure boiler applications. For boilers of any steaming capacity. Monel bellows provides corrosion resistance. Float chamber with integral water column provided Snap action for high temperature service - 1 Single pole, single throw switch for pump control - 1 Single pole, double throw switch for low water cut-off and alarm actuation. Optional features - Manual reset - Integral conductance probes for additional levels and greater operating differential-Model 157S-RBP-MD - 1" or 1-1/4" NPT equalizing tapings - 1/2" or 3/4" NPT tapings ...
Safgard™ 550 Series Low Water Cut-Off W/Manual Reset, Short Probe, Commereical, 120V Interrupts power immediately in a low water condition. Burner circuit locks-out if water remains below probe for 30 seconds. Manual reset will not trip due to power failures. Test button checks burner circuit to ensure proper control operation and lock-out function without lowering the water level. Note: Can also be used as a secondary cut-off on steam boilers. Made in the USA . Click for Instructions
Safgard™ 650 Series Low Water Cut-Off W/Auto Reset, Short Probe, Commerical, 120 V Interrupts power immediately in a low water condition. Automatically restarts burner on return of water level. Features test button, onboard indicating lights and easy to follow installation instructions. Model 1100 includes plug-in wire harness with labeled quick-connect terminals. Model 1100 is available with additional wiring harnesses for popular boilers. Made in the USA . Click for Instructions
Interrupts power immediately in a low water condition. Automatically restarts burner on return of water level. Features test button, onboard indicating lights and easy to follow installation instructions. Model 1100 includes plug-in wire harness with labeled quick-connect terminals. Model 1100 is available with additional wiring harnesses for popular boilers. Can be installed directly into the boiler if a suitable tapping is available . The unit can also be installed in the boiler piping using a standard 3/4" tee. Made in the USA . Click for Instructions
For residential and commercial low pressure steam boiler applications. For boilers of any steaming capacity. For mounting in 2-1/2" NPT boiler side tapings. Insertion lengths available in 13/16 - 41/8" (30-105mm). Pack less bellows. Adjustable BX outlet for easy installation. Dual precision switches for dependable operation of the low water cut-off and an alarm or electric water feeder. Optional low voltage switches for self-generating mill volt circuits. Maximum steam pressure 20 psi (1. 4 kg/cm2). Made in the USA .