Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WRB3249994

MPN #: 2620KG

Health O Meter® Digital Wheelchair Scale w/ Dual Ramps, 454 kg Cap., 77-1/4"Lx43-7/8"W, KG Only

Product Description
The all-digital 2620KG is engineered with enhanced safety features to ensure a comfortable weighing experience for patients who use wheelchairs. Following Americans with Disabilities Act (ADA) compliance, the dual ramps adhere to a 1:8 slope ratio. The ramps and extra-large 32" x 40" platform feature a 2" edge protection to prevent roll-offs, and anti-slip caution tape on the ramps provide enhanced safety. The platform folds for storage, and built-in casters are included for added convenience and mobility. The scale has a weight capacity of up to 454 kilograms. Designed to meet U.S. Access Board Standards, the 2620KG is ideal for doctor's offices, hospitals, clinics, and acute or long-term care facilities. Additional features include an antimicrobial keypad, a swiveling display head with 180° rotation, and a large non-skid platform. The wheelchair scale features a 3/8 in (10 mm) display digit height and a high-contrast color TFT-LCD screen measuring 2-3/4 in × 1-1/2 in.

PRICE
$4,969.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length77-1/4 in
Width43-7/8 in
Height48-3/4 in
Weight Capacity1000 lbs
Weight126 lbs
Platform Width32 in
Readability0.1
Display Digit Height3/8
Pan/Platform Size32" x 40"
Platform Length40 in
Unit of Measurementkg

Product Details

Assembly RequiredYes
TypeWheelchair Scale
DisplayLCD
ColorWhite
Power Supply240VAdapter(Included)Batteries(NotIncluded)
WheelsYes
Operating Temperature50° - 95° F / 10° to 35° C
InterfaceEMR Connectivity
Package Quantity1
Manufacturers Part Number2620KG
BrandHealth O Meter

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsMET, ADA Compliant