Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HealthSmart

Model # :T9AB2691165

MPN #: 501-5012-1110

HealthSmart Rollator Walker with Seat and Backrest, 300 pounds capacity, Purple

Product Description
  • Lightweight, fashionable Euro rollator is as fun as it is functional
  • Mesh seat with padded backrest gives you a comfortable place to rest
  • Compact design weighs only 17 pounds and stores easily when traveling; folds to only 25 x 16.5 x 11.25 inches
  • Large storage tote with shoulder strap is perfect for groceries, shopping and personal items
  • Oversized wheels travel smoothly over most surfaces


PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22.5
Width12.5 in
Height36 in
Weight Capacity300 lbs
Weight17 lbs
Seat Width18 in
Seat Depth10 in
Seat Height21 in
SizeStandard
Handle Height31 - 36 in

Product Details

TypeRollator
ColorPurple
CastersFront: 8" Rear: 7"
MaterialSeat: Mesh
DescriptionRollator/Walker w/ Seat and Backrest
Package Quantity1
Manufacturers Part Number501-5012-1110
BrandHealthSmart

Warranty

Warranty1 Year Limited