Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2339179

MPN #: 501-1032-0700

DMI® Extra-Wide Heavy Duty Steel Bariatric Rollator Walker, Burgundy

Product Description
Features & Benefits:
  • Getting around has never been easier with this extra-wide bariatric steel rollator walker from DMI®
  • Its innovative design offers excellent support, safety and durability
  • Feel free to adjust the height of the handles to meet your personal needs
  • Maneuvers smoothly over floors and surfaces
  • Folds conveniently for easy storage and transport - Easy to Assemble!
  • Increase Safety & Stability - Equipped with convenient bicycle-style hand brakes to help you ease to a complete stop as you walk
  • Locking mechanism keeps your rollator firmly in place when not in use
  • Take a Seat - Comes complete with a cushioned flip-up seat and backrest that provide great comfort when you're not on the move
  • Handy wire basket securely holds your personal belongings
  • Ideal for Shopping - Great for holding things such as your glasses, medicine and books
  • Sleek & Stylish - This attractive rollator will help you not only feel good but look good
Specifications:
  • Straight padded backrest
  • Bicycle-style, loop-lock handbrakes
  • Adjustable Handle Height: 30-3/4" to 34-3/4" in 1" increments
  • Distance Between Handles: 20-3/4"
  • Steel frame construction
  • Overall Width: 28-1/2"
  • Wire Basket Size: 20" x 8-1/2" x 6"
  • Flip-up Cushion Seat Size: 18" x 13-1/4"
  • Seat Height: 21-1/2"
  • Weight: 25.2 lbs
  • Wheel Size: 8"
  • 3-Year Limited Warranty
PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/2 in
Width27 in
Height30-3/4 - 34-3/4 in
Weight Capacity375 lbs
Weight25.2 lbs
Seat Width18 in
Seat Depth13-3/4 in
Seat Height21-1/2 in
SizeBariatric
Handle Height30-3/4 - 34-3/4 in

Product Details

TypeRollator
ColorBurgundy
Casters8" Casters
MaterialSteel
DescriptionExtra-Wide Heavy Duty Steel Bariatric Rollator Walker
Package Quantity1
Manufacturers Part Number501-1032-0700
BrandDMI

Warranty

Warranty3 yr