- 2 Scott® Hand Soap Automatic 1.2 L Cassettes/Case, Pink, Floral Scent; Each refill contains up to 1,846 hand washes; compatible with Kimberly-Clark Professional ICON and Scott® Pro Automatic Dispensers
- Scott® Foam Hand Soap with Moisturizers is a preferred foam soap solution that provides a superior hand hygiene experience while helping to stop the spread of germs
- This pink foaming hand soap features a subtle floral scent and is enhanced with soothing moisturizers; Popular choice for use in washrooms in offices and stores, as well as hotels, schools, and more
- Scott® Hand Soap dispenser refills maximize your productivity, while ensuring staff and guests at your facility stay clean and healthy.
- This product is part of the Responsible Partners program by Kimberly-Clark Professional, which identifies products in our portfolio that lighten our collective footprint.
Scott® Pro Foam Skin Cleanser with Moisturizers, Citrus Floral, 1.2 L Refill, 2/Case
Write a Review
|
Questions & Answers (0)
Product Description
Scott® is one of the world's most recognized restroom brands with over 150 years of experience keeping your staff and guests healthy. Show you care by providing Scott® Foam Hand Soap with Moisturizers, a preferred soap dispenser refill that helps to stop the spread of germs and offers a superior hand hygiene experience. This pink Scott® brand foaming hand soap features a subtle floral scent and is enhanced with soothing moisturizers to leave hands feeling refreshed. Because the coordinating dispenser is high-capacity, Scott® hand soap refills are a popular choice for use in washrooms in offices and stores, as well as hotels, schools, and more. When you're charged with maintaining restrooms in busy environments, Scott® soap dispenser refills maximize your productivity, while ensuring staff and guests at your facility stay clean and healthy. This product is a part of Kimberly-Clark Professional's Responsible Partners program designed to reach our sustainability goals. The Responsible Partners program identifies products in our portfolio that: Lighten our collective footprint, Enhance product efficiencies, Transport in an environmentally responsible way, and Reduce greenhouse gas emissions (GHG).
PRICE
$87.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Moisturizing |
| Type | Foam |
| Capacity | 1200 ml |
| Scent | Citrus Floral |
| Package Quantity | 2 |
| Manufacturers Part Number | KCC 91592 |
| For Use With | Electronic Cassette Skin Care Dispenser |
| Brand | Scott |