Nemco® Heat Lamp, Infrared, Single Bulb Ceiling Mount, 120V 6' Cord - 6002
Write a Review
|
Questions & Answers (0)
Product Description
Nemco's Suspended Bulb Warmers let you incorporate convenience and style throughout your service area. Attractive, timeless reflector hood design fits every interior. White, 250-watt infrared bulbs standard. Durable, scratch-resistant, easy to clean finish. NSF Certified.
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/8 in |
| Height | 15-1/2 in |
| Weight | 2 lbs |
| Diameter | 6-1/8 in |
Product Details
| Amperage | 2.083 A |
| Number of Warmers | 1 |
| Voltage | 120 V |
| Material | Steel Frame, Aluminum Hoods |
| Description | Suspended Infrared Bulb Warmers, Single Bulb, Six-Foot Cord |
| Watts | 250 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 6002 |
| Electric Connection | Hard Wired |
| Brand | Nemco |
Warranty
| Warranty | 1 Year on Parts & Labor |
Compliance & Certifications
| Certifications | NSF |