Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Danby

Model # :WBB3133778

MPN #: DBMF100B1WDB

Danby® Bottom Mount Refrigerator/Freezer Combo Unit, 10 Cu.Ft. Capacity, White

Product Description
Perfect for apartments, offices, and small space living, this mid-size refrigerator with a bottom mount freezer provides 10.3 cu. ft. (291L) of ample storage space. The interior features three door shelves, two and a half glass shelves in the fridge, and a veggie crisper, all illuminated by LED lighting. The sleek stainless-steel looking exterior has a slim design, a handle-free opening, a reversible door for left or right-hand swing, as well as a flush back, so you can place it anywhere in your home. This model can easily serve as your main fridge, or as a second option to increase storage capacity. This Energy Star® rated fridge uses environmentally friendly R600a refrigerant, so it won't have a big effect on your utility bills and has a 12-month warranty on parts and labour with in-home service.

Features:
  • 10.3 cu. ft. (291 L) capacity Bottom Mount Refrigerator
  • Energy Star® compliant
  • Environmentally friendly R600a refrigerant
  • 2 full width and 1 half width adjustable glass shelves for maximum storage
  • 3 door shelves
  • Vegetable crisper and tempered glass cover
  • Bright white LED light illuminates the interior
  • Reversible door can be modified for a left or right hand opening
  • Integrated door handle
  • Electronic thermostat


PROMOTIONAL PRICE
$839.30

was $1199.00
Save $359.70 (30%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-2/3 in
Depth23-5/8 in
Height73-4/5 in
Weight124.3 lbs

Product Details

Body Color FamilyWhite
Wine Bottle HolderNone
LightY
Door SwingYes
Adjustable ShelfY
Number of Full Door Shelves2
Defrost TypeAutomatic/Frost Free
MaterialStainless Steel
Number of Shelves3
Door Color FamilyWhite
Number of Crispers1
Manufacturers Part NumberDBMF100B1WDB
Reversible DoorY
Number of Level Legs2
BrandDanby
TypeBottom Mount
Shelf TypeAdjustable Glass Shelf
Energy Usage384 kWh/y
Handle TypeRecessed Handle
Capacity10 ft³
Voltage115 V
Thermostat TypeDial
Refrigerant TypeR600A

Warranty

Warranty1

Compliance & Certifications

CertificationsCSA Listed