Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nemco

Model # :WBB1016125

MPN #: 6301-24-SS

Nemco® Heat Shelf, 24"W x 20"D x 2-1/4"H Stainless Steel - 6301-24-SS

Product Description
Here is a smart, extremely versatile solution for keeping ready-to-serve foods at their warm, appetizing best. Nemco's electric heat shelf is perfect for the kitchen, the pass-through station, serving lines, buffets and even the front of the house. The unique heating elements minimize temperature drops across the surface, for reliable, uniform holding, and the capability to heat up to 220°F. Includes all stainless steel construction, an ergonomic control dial and rounded corners for a contemporary look. NSF Certified.

PRICE
$729.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth20 in
Height2-1/4 in
Weight15 lbs

Product Details

TypeStainless Steel
Amperage4.2 A
Temperature Range90 - 220 °F
Voltage120 V
MaterialStainless Steel
DescriptionHeat Shelf
Watts350 W
Manufacturers Part Number6301-24-SS
Electric ConnectionNEMA 5-15P
BrandNemco

Warranty

Warranty1 Year on Parts & Labor

Compliance & Certifications

CertificationsNSF, ETL