Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133772

MPN #: DFF101B1BDB

Danby® Apartment Sized Refrigerator/Freezer Combo Unit, 10.1 Cu.Ft. Capacity, Black

Product Description
Discover the styling and simplicity of Danby's 10.1 cubic feet (286 L) apartment-sized refrigerator, perfect for small space living in a condo, apartment, or townhouse! The mid-size fridge is smudge-free and modern with its all-black colorway, handle-free opening, and reversible door with left and right-hand swings. Cut down on clutter with two and a half adjustable glass shelves, five integrated door shelves, and two crisper drawers, offering maximum storage versatility. All your favourite frozen items can be stored with one shelf and two-door shelves, keeping your freezer accessible and organized. The state-of-the-art frost-free operating system is designed for improved food preservation and effortless maintenance, while the bright interior LED light illuminates the interior. This model can serve as your main fridge or as a second option to increase storage capacity.

Features:
  • Apartment size 10.1 cu. ft. (286 L) fridge with freezer capacity: perfect for apartments, offices, and small space living
  • Frost-free operation: enjoy maintenance-free use. This unit automatically defrosts to prevent ice build-up
  • Ample storage: 2.5 adjustable glass shelves with 5 door shelves, including tall bottle storage
  • Seamless fit: Reversible Door for left and right swing. Handle-free opening with hidden hinge
  • Clean look: clear vegetable crisper and interior LED lighting
  • Intelligent design: Modern, smudge-free, all black
  • Controlled airflow: Specially designed interior provides the ultimate cool airflow without loss of space or storage capacity. Better airflow means longer shelf life for all your groceries
  • 12-month warranty on parts and labor with in-home service


PRICE
$829.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-4/9 in
Depth26-1/5 in
Height59-5/8 in
Weight116.2 lbs

Product Details

Body Color FamilyBlack
Wine Bottle HolderNone
LightY
Door SwingYes
Adjustable ShelfY
Number of Full Door Shelves5
Defrost TypeAutomatic/Frost Free
MaterialStainless Steel
Number of Shelves3
Door Color FamilyBlack
Number of Crispers2
Manufacturers Part NumberDFF101B1BDB
Reversible DoorY
Number of Level Legs2
BrandDanby
TypeTop Mount
Shelf TypeAdjustable Glass Shelf
Energy Usage330 kWh/y
Handle TypeHandle-Free
Capacity10 ft³
Voltage115 V
Thermostat TypeDial
Refrigerant TypeR600A

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Listed