SunStar Two Stage Economy Thermostat for GLASS® Infrared Patio Heaters
|
Questions & Answers (0)
Product Description
Two Stage Economy Thermostat for indoor applications.
24V, temperature range 50° to 90°F (∓4°F differential). Up to 85 operating humidity range (%RH). Manual changeover
24V, temperature range 50° to 90°F (∓4°F differential). Up to 85 operating humidity range (%RH). Manual changeover
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 6 in |
Product Details
| Type | Thermostat |
| Stages | 2 |
| Series | SGL GLASS |
| For Use With | GLASS Patio Heaters |
| Voltage | 24 V |
| Material | Plastic |
| Description | Thermostat |
| Manufacturers Part Number | 30348100 |
| Programmable | Mechanical |
| Brand | SunStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |