- Heavy duty frame with wheels and lifting hook changes from vapor propane to natural gas with a turn of a valve
- Low amp draw (5.0/8.5)
- Ductable up to 50'
- High CFM axial fan
- Air switch protected by 30 mesh filter
- Capable of continuous ventilation with thermostat control of heat
- Optional second stage gas regulator strongly recommended B589664 (B-42)
Heat Wagon Ductable Dual Fuel Heater, 120V, 400000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Features:Limited warranty of 1 year
PRICE
$4,549.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61 in |
| Width | 34 in |
| Height | 39 in |
| Weight | 233 lbs |
| Coverage Area | 40000 ft² |
Product Details
| Type | Direct Fired Heater |
| CFM | 4120 CFM |
| Max Run Time | 10 hr |
| Color | White |
| Amperage | 8 A |
| Voltage | 120 V |
| Includes | Wheels, Lifting Hook |
| Material | Steel |
| Ignition Type | Direct Spark |
| Manufacturers Part Number | DG400 |
| BTU | 400000 BTU |
| Fuel Type | Propane, Natural Gas |
| Thermostat | Yes |
| Brand | Heat Wagon |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |