Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heat Wagon

Model # :WBB2428100

MPN #: VF600A

Heat Wagon Direct Spark Oil Heater, 600000 BTU

Product Description
Features:
  • 100% clean, dry heat
  • CSA approved in US and Canada
  • Ductable to 75'
  • Reliable riello burner
  • Preheated fuel filter for cold weather operation
  • Capable of recirculation operation for improved fuel savings
  • 600,000 BTU/hr. input with only 120V supply
  • Low Ampere draw (12A) with whisper quiet fan (66 Db)
  • Fuel consumption (GAL/HR): 4.3 GPH
  • Optional fuel cell
  • Limited warranty of 1 year


PRICE
$17,129.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width36 in
Height56 in
Weight600 lbs
Coverage Area127500 ft²

Product Details

TypeIndirect Fired Heater
CFM7063 CFM
ColorWhite
Voltage120 V
MaterialSteel
Ignition TypeDirect Spark
Manufacturers Part NumberVF600A
BTU600000 BTU
Fuel TypeDiesel, Kerosene
ThermostatYes
BrandHeat Wagon

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA