Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Heat Wagon

Model # :WBB586782

MPN #: DG250

Heat Wagon Ductable Dual Fuel Heater DG250 - 250K BTU

Product Description
Heat Wagon Ductable Dual Fuel Heater DG250 - 250K BTU

Features:
  • Dual fuel - switch from Vapor Propane to Natural Gas
  • Heavy-duty frame with wheels and lifting hook
  • Changes from vapor propane to natural gas with a turn of a valve
  • Low amp draw (5.0/8.5)
  • Ductable up to 50'
  • High CFM axial fan
  • Air switch protected by 30 mesh filter
  • Capable of continuous ventilation with thermostat control of heat
  • Optional Second Stage Gas Regulator Strongly Recommended B589664 (B-42)


PRICE
$3,159.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width31 in
Height36 in
Weight139 lbs
Coverage Area12500 ft²

Product Details

TypeDirect Fired Heater
ColorWhite
Voltage120 V
MaterialSteel
Ignition TypeDirect Spark
Manufacturers Part NumberDG250
BTU250000 BTU
Fuel TypePropane, Natural Gas
ThermostatYes
BrandHeat Wagon

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA