Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BriskHeat

Model # :WBB2000271

MPN #: SRL06121ADJB

BriskHeat® Silicone Rubber Heat Blanket For Metal, With Plug, 50-425°F, 6"Wx12"L, 120V

Product Description
SRL-ADJ Silicone Rubber Heating Blankets with Control. Built-in temperature control: True plug-and-play. Suitable for large range of surfaces like tanks, hoppers, conveyors, silos, etc. Easy-to-apply industrial strength pressure sensitive adhesive backing option.

Specifications:
  • Power densities: SRL series: 2.5 watts/in2 (.004 watts/mm2) - Ideal for metal surfaces
  • Adjustable thermostat: 50-425°F (10-218°C) for SRL
  • Moisture and chemical resistant
  • Grounded Heating element is laminated between two layers of 20mil fiberglass reinforced silicone rubber
  • 120VAC single phase
  • Exposure temperature range: -60°F to 450°F (-51°C to 232°C)
  • Patented grounded heating element meets NEC 427.23
  • Dielectric strength of over 2000 volts
  • Power cord 6-foot (1.8m) long with 120VAC: standard 3-prong NEMA 5-15 plug


PRICE
$199.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6 in
Height3/16 in
Weight4 lbs
Cord Length6 ft

Product Details

TypeAdjustable Temperature Blanket Heater
Min Temperature50 °F
ColorOrange
Amperage1.5 A
Max Temperature425 °F
For Use WithMetal Surface
Wattage180 W
Voltage120 V
MaterialSilicone
Manufacturers Part NumberSRL06121ADJB
BrandBriskHeat

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, RoHS, REACH