Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB958197

MPN #: HDC36-60-2S6D95

Durham Mfg.® Bin Cabinet, With 60 Hook-On Bins & Shelves, 36"W x 24"D x 78"H

Product Description
Extra heavy duty all welded 12 gauge steel construction. 3-point cast steel locking handle with 3/8" diameter rods and provision for a padlock (padlock not provided). Door shelves hang easily on louvers. Shelves bolt into place easily using fasteners provided and adjust on 2-1/2" centers. 7 gauge leaf hinges to prevent sagging. 6" high base/legs which provide access for forklifts; pre-drilled holes allow for lagging to the floor. Durable gray powder coat finish. Fully welded back and door louvered panels reinforce door and hold Hook-on Bins. Allows weight capacity of 800 lbs per door (even distributed) Bins hook into place. No tools required.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$1,405.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$1405.00
Buy 6 units - 10 units
$1329.00Save $76.00 (5%)
Buy 11+ units
$1289.00Save $116.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Inside Width35-13/16 in
Inside Depth23-13/16 in
Inside Height71-13/16 in
Weight518 lbs
Gauge12 ga

Product Details

Cabinet StyleC
Number of Adjustable Shelves8
Door TypeSolid Flush Door
Number of Bins60
MaterialSteel
Number of Shelves8
Construction TypeAll-Welded
Bin ColorYellow
Manufacturers Part NumberHDC36-60-2S6D95
BrandDurham Mfg.
Shelf Capacity1900 (Interior); 25 (Door) lbs
Bin Quantity (Bin Size)48(B), 12(E)
ColorGray/Yellow
Drawer Quantity (Drawer Size)4(B), 3(E)
StyleStorage Cabinet with Hook-On Bins & Shelves
Louvered PanelsDoors, Interior
Package Quantity1
Bin MaterialPolypropylene
Number of Fixed Shelves1
Base TypeForkliftable Legs

Warranty

Warranty1 yr