Strong Hold® Heavy Duty Locker, 3 Shelves, 2 Moveable Hooks, 42"Wx24"Dx78"H,Black,All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
This Strong Hold TA-50 storage locker has been expertly engineered with military application in mind. It is constructed with 18 GA steel and has punched ventilation on the door windows - not weak expanded metal. It measures 42 in. W x 24 in. D x 78 in. H.
Designed with great attention to the locker's functionality, there are 2 standard shelves with 2 vertical dividers, a half-width shelf, a garment bar, and moveable 2 hooks. Securable by a standard padlock, the doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight.
Shipped fully assembled, this locker is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 25-year warranty.
Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.
Designed with great attention to the locker's functionality, there are 2 standard shelves with 2 vertical dividers, a half-width shelf, a garment bar, and moveable 2 hooks. Securable by a standard padlock, the doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight.
Shipped fully assembled, this locker is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 25-year warranty.
Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.
PRICE
$1,639.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 268 lbs |
Product Details
| Lock Type | Keyed Lock |
| Type | Military TA-50 Locker |
| Shelf Capacity | 1000 lbs |
| Color | Black |
| Door Type | Solid |
| Configuration | 1 Wide |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | TA-50-COM-P |
| Shelf Material | Steel |
| Brand | Strong Hold |
Warranty
| Warranty | 10 yr |