DeWalt® 15 Degree Coil Framing Nailer
Write a Review
|
Questions & Answers (0)
Product Description
Our industrial grade 15° Coil Framing Nailer is built for speed and high-volume fastening. Work all day with lightweight, enhanced ergonomics designed for superior comfort and control. The recoil dampening engine system provides a smoother feel for less fatigue, so you can power through and finish strong. A tool-free selectable trigger and jam clearance mechanism help you keep working without slowing you down.
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 2 - 3-1/4 in |
| Diameter | .099 to .148 in |
Product Details
| Magazine Capacity | 200 |
| Description | 15 Degree Coil Framing Nailer |
| Color | Black/Yellow |
| Manufacturers Part Number | DWF83C |
| Max PSI | 70 - 120 psi |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |