Officemate® Heavy-Duty Three-Hole Punch, 40 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty, three-hole punch with padded handle punches three 9/32" holes in up to 40 sheets of 20 lb. paper. Lock-down handle allows easy storage. Padded handle provides comfortable operation. Chip tray is easy to empty. Hole punch also features an adjustable paper guide, sturdy metal construction and jam-free mechanism.
PRICE
$50.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Description | Heavy Duty 3-Hole Punch |
| Color | Black |
| Manufacturers Part Number | OIC90089 |
| Sheet Capacity | 40 |
| Brand | Officemate |