Vestil Heavy Duty Aluminum Round Cargo Bar, Adjusts 89" to 104" Length
Write a Review
|
Questions & Answers (0)
Product Description
The heavy-duty one Piece Heavy-duty cargo bar keeps trailer contents in place to eliminate damaged goods. It has a simple mechanical lock that will not vibrate loose. Constructed of square tubing with a wall construction that is lightweight yet extremely strong. Square articulating steel end plates feature pads for positive gripping action. The bar has end plates and fits between trailer walls. Keeps trailer contents in place to eliminate damaged goods
PRICE
$61.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Tube Diameter | 1-1/2 in |
| Adjustable Length | 89 - 104 in |
Product Details
| Assembly Required | No |
| Type | Round Cargo Bar |
| Color | Silver |
| Series | CB |
| End Fitting | Square Articulating Steel End Plates |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | CB-7 |
| Duty | Heavy |
| Brand | Vestil |