Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB987511

MPN #: CB-PU-3

Cargo Control Restraint Bar CB-PU-3 for Pickup Trucks & Vans - Adjusts 40" to 70"L

Product Description
CARGO RESTRAINT BAR FOR PICKUP TRUCK & VAN

Prevents Loads from shifting and sliding in Pickups & Vans.

Cargo Bar is adjustable in length from 40" to 70" to solve the problem of shifting loads in pickup trucks and vans. Heavy-duty ratchet design simplifies securement within the truck bed or van walls, and a fingertip mechanism offers easy release of the restraint bar. Articulating ends with rubber pads help prevent slippage. Durable tubular steel construction features a superior textured powder coat finish.

PRICE
$68.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs
Adjustable Length40 - 70 in

Product Details

Assembly RequiredNo
TypeCargo Bar
MaterialSteel
Package Quantity1
ColorGray
Manufacturers Part NumberCB-PU-3
DutyExtra Heavy
For Use WithPick-Up Truck or Van
BrandVestil
End FittingRubber Padded Feet