AME International Commercial AG Bead Breaker, Black, 10 Ton Cylinder, 4" Stroke Length
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for tire dealer who requires occasional use of bead breaker. 10 ton cylinder has enough force to break most beads. 4" (10 cm) stroke length. Unit will break all single and 2 piece and most 3 piece wheels. Comes with 1 Year Limited Warranty.
PRICE
$659.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 5-1/2 in |
| Height | 13-1/2 in |
Product Details
| Package Quantity | 1 |
| Description | Bead Breaker |
| Color | Black |
| Manufacturers Part Number | 11015 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |