Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Waring

Model # :WBB3798619

MPN #: WSB500X

Waring® Heavy-Duty Big Stik® EvolutionX® 12" Immersion Blender, 10 Gal., 1-1/2 HP

Product Description
Transform your culinary creations with the Waring® WSB500X Big Stik® 12" Immersion Blender, boasting 1,145 watts of power for effortlessly smooth dressings, marinades, sauces, and soups in seconds. Featuring an easy-to-clean electronic control panel, this blender is ideal for mixing, pureeing, and emulsifying up to 10-gallon (40-quart / 37.8-liter) batches with ease and precision. LEDs light up on the control panel as blender speed increases. Hold the sturdy control handle or use an accessory bowl clamp (WSBBC) for hands-free operation. The sealed 12-inch stainless steel shaft is easily removable and dishwasher safe.

Features:
  • Powerful 1-1/2 HP, 1,145W variable-speed motor (up to 18,000 RPM)
  • Ergonomic dual-trigger handle and rubberized comfort grip for added control and reduced fatigue
  • Patented pivoting second handle ensures balance, comfort, and control during use
  • Electronic control panel with easy-touch buttons for seamless blending, pureeing, and emulsifying
  • Precise speed selection (1–9) for optimal control
  • Durable, user-replaceable couplings and serviceable cord for extended product life
  • Universal power pack fits all shafts and whisk attachments
  • All-purpose stainless steel blade for versatile use
  • Continuous ON feature for hands-free operation
  • Convenient cord wrap for easy storage
  • Two-Year Warranty


PRICE
$725.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth5-1/2 in
Height27 in
Weight10 lbs

Product Details

TypeImmersion Blender
Horsepower1-1/2 HP
Number of Speeds9
Amperage9.54 A
Hertz60 Hz
Blender Capacity10 gal
Voltage120 V
Made in the USANo
Description12" Immersion Blender
Manufacturers Part NumberWSB500X
PanelsElectronic Controls
BrandWaring

Warranty

Warranty2 Years Limited

Compliance & Certifications

CertificationsNSF, cETLus