Waring CAC37 - Container, Stainless Steel, 32 Oz., For BB150 and BB150S Blenders
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Capacity | 32 oz |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | Container, Stainless Steel For BB150 and BB150S Blenders |
| Hertz | 60 Hz |
| Manufacturers Part Number | CAC37 |
| Amperage | 12.5 A |
| Blender Capacity | 32 Oz. |
| Brand | Waring |
Compliance & Certifications
| Certifications | NSF |